
Gasket Compression 18 X 21 1/2
Mfr # 8009699
Zoro # G302322487
product price: $57.99
/eaKey Features
Width
6 in
Height
5 in
Length
21 in
Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8009699
Zoro #
G302322487
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
5 in
Length
21 in
Details
Item
Compression Gasket
Type
Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.