Zoro Homepage

Gasket-Gray

  • Mfr # 169111

  • Zoro # G002224340


product price: $7.89
/ea

Key Features

For Use With
Fits White, Black or Stainless Steel Whipped
Color
Gray
Length
1 in
Width
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169111
Zoro #
G002224340
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 in
Width
1 in
Height
1 in

Details

Item
Gasket
For Use With
Fits White, Black or Stainless Steel Whipped
Color
Gray

Description

Gray Gasket Fits White, Black, Or Stainless Teel Whipped;Cream Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.