Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Pump Drain Hole For Hobart

  • Mfr # 2631013

  • Zoro # G704880813


product price: $8.19
/ea
Sold in multiples of 8 for $65.52

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2631013
Zoro #
G704880813
UPC #
-
Country of Origin
United States

Description

color: brown material: cork length: 2 1/4" | 57 mm width: 1" | 25 mm inner diameter: 1/4" | 6 mm centers: 3/4" | 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.