Zoro Homepage

Gasket, Ref (18-3/8 X 21)

  • Mfr # 1611141

  • Zoro # G802213339


product price: $20.39
/ea

Key Features

Features
4 Sided; Magnetic
Length
18 in
Type
Screw-In
Height
1 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1611141
Zoro #
G802213339
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Height
1 in
Width
8 in

Details

Item
Gasket
Features
4 Sided; Magnetic
Type
Screw-In

Description

Width: 21" | 533 Mm ;Height: 18 3/8" | 467 Mm ;Gasket Type: 4 Sided, Magnetic, Screw-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.