
Gasket, Wendy'S Only , 18" X 18-3/4" D2D
Mfr # 1271141
Zoro # G502214834
product price: $28.69
/eaKey Features
Length
18 in
Height
0.50 in
Width
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1271141
Zoro #
G502214834
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Height
0.50 in
Width
6 in
Details
Item
Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.