Zoro Homepage

Gauging Drill Set

  • Mfr # 721018

  • Zoro # G702307978


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Length
8.75 in
Width
4.50 in
Height
1.25 in
Includes
(27) Drill Sizes: #19 to #39 along with 0.008 in to 0.012 in Pilot Orifice Drills; Tapered Broach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721018
Zoro #
G702307978
UPC #
-
Country of Origin
United States

Dimensions

Length
8.75 in
Width
4.50 in
Height
1.25 in

Details

Item
Orifice Drill Set
Includes
(27) Drill Sizes: #19 to #39 along with 0.008 in to 0.012 in Pilot Orifice Drills; Tapered Broach

Description

Orifice Drill Set;Contains 27 Drill Sizes - #19 To #39 Along With .008" To;.012" Pilot Orifice Drills. Tapered Broach Also Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.