Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glide , 1/4-20 X 1"H, 1-3/8"Od

  • Mfr # 1211016

  • Zoro # G002212569


product price: $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

Features
Heavy-Duty
Outside Dia. (In.)
1-3/8 in
Height
1.50 in
Width
1.50 in
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211016
Zoro #
G002212569
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1-3/8 in
Height
1.50 in
Width
1.50 in
Length
1.75 in

Details

Item
Glide
Features
Heavy-Duty
Material
Plastic

Description

Material: Plastic Heavy-Duty ;Height: 1" Stud ;Outer Diameter: 1 3/8" Base ;Thread: 43834

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.