Zoro Homepage

Glide, Leveling , 1"Od, Oak, 4-Pk

  • Mfr # 1211156

  • Zoro # G302212894


product price: $10.19
/ea

Key Features

Height
0.50 in
Color
Dark Oak
Width
4 in
Length
4 in
Overall Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211156
Zoro #
G302212894
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Width
4 in
Length
4 in
Overall Dia. (In.)
1 in

Details

Item
Leveling Glide
Color
Dark Oak

Description

Color: Dark Oak ;Outer Diameter: 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.