Zoro Homepage

Glide, Nail On , Plst, 3/4"Dia

  • Mfr # 1211039

  • Zoro # G802213070


product price: $0.06
/ea
Sold in multiples of 125 for $7.50

Key Features

Outside Dia. (In.)
3/4 in
Width
0.75 in
Material
Plastic
Height
0.75 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211039
Zoro #
G802213070
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3/4 in
Width
0.75 in
Height
0.75 in
Length
1 in

Details

Item
Glide
Material
Plastic

Description

Material: Plastic ;Outer Diameter: 3/4" Base | 19 Mm Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.