Zoro Homepage

Glide, Self-Leveling

  • Mfr # 263742

  • Zoro # G102244736


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Width (in)
1 in
Length (in)
1.38 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263742
Zoro #
G102244736
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1 in
Length (in)
1.38 in
Height (in)
1 in

Description

Self Leveling Glide;1/4"-20 X 5/16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.