Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glide, Self-Leveling

  • Mfr # 263782

  • Zoro # G902245285


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Length (in)
13.75 in
Height (in)
3 in
Width (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
263782
Zoro #
G902245285
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
13.75 in
Height (in)
3 in
Width (in)
4 in

Description

Self-Leveling Glide Angle;Eliminates Wobbling.;Utilizes Internal Spring To Adjust;Itself To Any Surface.;Highly Durable.;1-1/8" Base Diameter.;Self-Adjusts Up To 1/4".;1/4"-20 Thread;Load Capacity For Set Of 4, 25-140 Lbs. Sold Each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.