Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glide(M8 X 1.25 Pitch, 1-1/8"Od

  • Mfr # 1211165

  • Zoro # G702213057


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211165
Zoro #
G702213057
UPC #
-
Country of Origin
United States

Description

Glide 1-1/8" Od, Black Plastic;Color: Black;Material(S): Plastic;Note: 1"(25Mm) High Stud, 1-1/8"(28Mm) Od Base;Outside Diameter: 1-1/8" Base, 29 Mm Base;Type: Metric Thread M8 X 1.25 Pitch;Weight: 0.035 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.