Shop All Disposable Gloves
Allpoints
Disposable Gloves, Plastic, One Size Fits All
Mfr # 1331023
Zoro # G702224428
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Color Clear
- Material Plastic
Product Information
- Brand Allpoints
- MFR # 1331023
- Zoro # G702224428
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | One Size Fits All |
Details
Description
Color: Clear ;Material: Plastic ;Size: One Size Fits All . ;Sold In Quantities Of:: Pack Of 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STACXPNRT-7)
- XPOSE SAFETY 3 in x 1000' Caution Tape, 2PK (PCT-2-X-S)
- LYLE Staff Parking Sign, 18" x 12, RP-119-12HA (RP-119-12HA)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12391)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm Thickness, Nitrile, Powder-Free, XL (10), 100 PK (56JT50)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (CFG-900-L)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (10) (50604)
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (N963)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, XL, 100 Pack (ND4020)
- GLOVEWORKS Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (GWGN46100)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, XL, 50 PK (7700PFTXL)
- Allpoints Disposable Gloves