Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grater, Cheese , Hand Crank

  • Mfr # 1371090

  • Zoro # G302226129


product price: $22.15
/ea

Key Features

Overall Length
5.75 in
Overall Width (In.)
3 in
Material
Plastic
Overall Height (In.)
3.50 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1371090
Zoro #
G302226129
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.75 in
Overall Width (In.)
3 in
Overall Height (In.)
3.50 in

Details

Item
Grater
Material
Plastic
Color
White
Features
Stainless Steel Grating Wheel; 2 1/2 in Grating Wheel

Description

Color: White Housing ;Material: Stainless Steel Grating Wheel | Plastic Housing ;Length: 7" Overall | 178 Mm Overall ;Outer Diameter: 2 1/2" Grating Wheel | 64 Mm Grating Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.