Zoro Homepage

Griddle, Add-On (2 Burner)

  • Mfr # 1331002

  • Zoro # G102212711


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Type
Add-On
Overall Length (In.)
23 in
Material
Steel; Stainless Steel
Width
11 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331002
Zoro #
G102212711
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
23 in
Width
11 in
Height
5 in

Details

Item
Griddle
Type
Add-On
Material
Steel; Stainless Steel
Gauge
10 ga; 18 ga
Features
Nickel-Plated

Description

Add-On Griddle Top Covers 2 Burners;Gauge: 10;Length: 23", 584 Mm;Material(S): Steel (10-Gauge) Frame, Stainless Steel (18-Gauge) Drip Tray;Note: Heat Both Burners To Prevent Warping;Not For Use On Electrical Equipment;Plating: Nickel-Plated 10-Gauge Steel Grill Plate;Type: 2 Burner Size;Weight: 37.0 Lb;Width: 11", 279 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.