
Guard, Fan Evaporator
Mfr # 8407973
Zoro # G802353950
product price: $16.89
/eaKey Features
Color
Clear
Length (in)
7.95 in
Height (in)
1 in
Width (in)
7.1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8407973
Zoro #
G802353950
UPC #
-
Country of Origin
Unknown
Dimensions
Length (in)
7.95 in
Height (in)
1 in
Width (in)
7.1 in
Details
Color
Clear
Material
Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.