Zoro Homepage

Guard, Wire Screw-On, F/200W

  • Mfr # 266329

  • Zoro # G802239346


product price: $54.25
/ea

Key Features

Height
5.50 in
Width
5.50 in
Material
Die Cast
Type
Screw-On
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266329
Zoro #
G802239346
UPC #
-
Country of Origin
United States

Dimensions

Height
5.50 in
Width
5.50 in
Length
11 in

Details

Item
Guard
Material
Die Cast
Type
Screw-On

Description

Weight: .7 Lb ;Height: 8-7/8" | 225 Mm ;Type: Screw-On, Die-Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.