Zoro Homepage

Gun, Sauce 1/3 Oz

  • Mfr # 2802258

  • Zoro # G902241386


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Features
Red Pusher Rod Cover
Length
12 in
Width
8 in
Capacity (Oz.)
1/2 oz
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2802258
Zoro #
G902241386
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
8 in
Height
3.50 in

Details

Item
Sauce Gun
Features
Red Pusher Rod Cover
Capacity (Oz.)
1/2 oz
Material
Stainless Steel
Standards
NSF Certified

Description

Fifo Sauce Gun 1/3 Oz Portions, Stainless Steel;Instructions Included: Yes;Material(S): Stainless Steel;Nsf Certified: Yes;Type: 1/2 Oz;Red Pusher Rod Cover;Weight: 2.084 Lb;Width: 3-1/2", 89 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.