Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun, Sauce 2/3 Oz

  • Mfr # 2802260

  • Zoro # G002241439


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
4 in
Overall Length
13 in
Overall Width (In.)
8 in
Serving Utensil Capacity
0.667 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2802260
Zoro #
G002241439
UPC #
-
Country of Origin
China

Dimensions

Overall Height (In.)
4 in
Overall Length
13 in
Overall Width (In.)
8 in

Details

Serving Utensil Capacity
0.667 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.