
Handle, Interchange , 53", Black
Mfr # 1591114
Zoro # G402219168
product price: $13.29
/eaKey Features
Features
PVC Swivel End
Length
57 in
Height
1.50 in
Width
1.50 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1591114
Zoro #
G402219168
UPC #
-
Country of Origin
United States
Dimensions
Length
57 in
Height
1.50 in
Width
1.50 in
Outside Dia. (In.)
15/16 in
Details
Item
Handle
Features
PVC Swivel End
Material
Aluminum
Color
Black
Description
Color: Black ;Material: Aluminum | Pvc Swivel End ;Length: 53" | 1346 Mm ;Outer Diameter: 15/16" | 24 Mm ;Thread: 38611
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.