Zoro Homepage

Hasp (4-1/2", S/S)

  • Mfr # 266153

  • Zoro # G502243742


product price: $63.35
/ea

Key Features

Width (in)
2 in
Length (in)
4.75 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266153
Zoro #
G502243742
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2 in
Length (in)
4.75 in
Height (in)
1 in

Description

Material: Stainless Steel Hasp ;Weight: .34 Lb ;Length: 4-1/2" | 114 Mm ;Width: 1-1/2" | 38 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.