Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Pilot Plug - Bj

  • Mfr # 264631

  • Zoro # G902241492


product price: $8.45
/ea

Key Features

Length (in)
0.5 in
Width (in)
1 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264631
Zoro #
G902241492
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.5 in
Width (in)
1 in
Height (in)
1 in

Description

Robertshaw "Bj" Thermostat Heater Pilot Plug,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.