Zoro Homepage

Heater, Strip - 240V 500W

  • Mfr # 341921

  • Zoro # G402265684


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Features
#10-32 Stud Terminal
Height
1 in
Width
1.50 in
Length
12 in
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341921
Zoro #
G402265684
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1.50 in
Length
12 in

Details

Item
Strip Heater
Features
#10-32 Stud Terminal
Phase
1
Voltage
240 V
Max. Wattage
500 W

Description

Strip Heater;[ 240V 500W 1Ph ] [ 12" X 1-1/2" ] ;[Terminals {Stud 10-32 }

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.