Zoro Homepage

Hinge 1" Offset

  • Mfr # 261584

  • Zoro # G202217463


product price: $43.35
/ea

Key Features

For Use With
Left or Right Doors
Features
1 in Offset; 1-3/16 in Screw Centers; 2-3/8 in Outside Screw Centers; Accepts Spring R42-2810
Height
1 in
Width
5.50 in
Length
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261584
Zoro #
G202217463
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
5.50 in
Length
6.50 in

Details

Item
Edge Mount Hinge
For Use With
Left or Right Doors
Features
1 in Offset; 1-3/16 in Screw Centers; 2-3/8 in Outside Screw Centers; Accepts Spring R42-2810

Description

Edgemount Hinge, Chrome;Offset 1";Length 5-1/2";Width 1-1/16";Screw Centers 1-3/16";Outside Screw Centers 2-3/8";For Left Or Right;R42-2000;Accepts Spring R42-2810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.