Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge

  • Mfr # 261572

  • Zoro # G902237082


product price: $16.89
/ea

Key Features

Length (in)
4.5 in
Width (in)
0.75 in
Height (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261572
Zoro #
G902237082
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
4.5 in
Width (in)
0.75 in
Height (in)
2 in

Description

Edgemount , Polished Chrome;Offset 15/16";Length 4-1/2";Width 3/4";Screw Centers 1-7/8";Outside Screw Centers 1-7/8";Series R40, 211, 2840, 7820, R40-1010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.