Zoro Homepage

Hinge Bracket Kit

  • Mfr # 261892

  • Zoro # G802226612


product price: $36.15
/ea

Key Features

For Use With
Left or Right Hand Door
Features
1-3/16 in Slot Hole Centers; 5/16 in Dia Removable Pin, 3/8 in Dia Bushing OD
Material
Stainless Steel
Height
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261892
Zoro #
G802226612
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
2 in
Length
3 in
Overall Dia. (In.)
2-7/8 in

Details

Item
Hinge Kit
For Use With
Left or Right Hand Door
Features
1-3/16 in Slot Hole Centers; 5/16 in Dia Removable Pin, 3/8 in Dia Bushing OD
Material
Stainless Steel
Type
Face Mount Pivot

Description

Stainless Steel Face Mount Pivot Hinge Kit;1-3/16" Slot Hole Centers ;2-7/8" Od;5/16" Dia Pin, 3/8" Dia Bushing Od;For Left Or Right Hand Door;Removable Pin;Chg R76-1002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.