This item is Discontinued.

Allpoints Hinge, Cam  1-5/8"Ofst, 10-1/4"L 266281

This item is Discontinued.

Allpoints

Hinge, Cam 1-5/8"Ofst, 10-1/4"L (Discontinued)

Mfr # 266281
Zoro # G102248239
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
266281
Zoro #
G102248239
UPC #
-
Country of Origin
United States

Dimensions

Length
10.50 in
Width
6.50 in
Height
2.50 in

Details

Item
Hinge
Features
3 in Strap; 5-1/4 in Base; 1-5/8 in Offset; Reversible
Material
Aluminum

Description

Material: Aluminum ;Weight: 1.205 Lb ;Length: 10-1/4" Overall | 260 Mm Overall ;Width: 3" Strap | 76 Mm Strap ;Height: 5-1/4" Base | 133 Mm Base ;Offset: 1-5/8" | 41 Mm;Dent D59/69 1-5/8;Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.