Zoro Homepage

Hinge, Flag Lh, S/S, 2" H

  • Mfr # 266208

  • Zoro # G202246654


product price: $7.89
/ea

Key Features

Height
0.25 in
Width
1 in
Material
Stainless Steel
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266208
Zoro #
G202246654
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
1 in
Length
2 in

Details

Item
Hinge
Material
Stainless Steel

Description

Material: Stainless Steel ;Weight: .115 Lb ;Length: 2" | 51 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.