Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge S/S, 1-1/8"Ofst, 6-1/4"L

  • Mfr # 266280

  • Zoro # G302247537


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Width (in)
1.75 in
Height (in)
2 in
Length (in)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266280
Zoro #
G302247537
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1.75 in
Height (in)
2 in
Length (in)
6.25 in

Description

Material: Stainless Steel ;Weight: .565 Lb ;Length: 6-1/4" Overall | 159 Mm Overall ;Width: 1-3/4" Strap | 159 Mm Strap ;Height: 3" Base | 76 Mm Base ;Offset: 1-1/8" | 29 Mm;For Right Or Left Doors.;Polar 411

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.