Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge, Strap , 1-1/8", 23.5"L

  • Mfr # 1231220

  • Zoro # G102213992


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Height (in)
3 in
Length (in)
24 in
Width (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231220
Zoro #
G102213992
UPC #
-
Country of Origin
Unknown

Dimensions

Height (in)
3 in
Length (in)
24 in
Width (in)
4 in

Description

Material: Steel ;Length: 23 1/2" Overall | 597 Mm Overall ;Width: 4" Strap | 102 Mm Strap ;Height: 6 7/8" Base | 175 Mm Base ;Plating: Zinc-Plated ;Offset: 1 1/8" | 29 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.