Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder For Dsg Scraper

  • Mfr # 1331649

  • Zoro # G402217072


product price: $73.99
/ea

Key Features

Overall Length (In.)
12 in
Height
5.75 in
For Use With
DSG Scraper
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331649
Zoro #
G402217072
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
12 in
Height
5.75 in
Width
8.25 in

Details

Item
Holder
For Use With
DSG Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.