Zoro Homepage

Holder, Griddle Brick

  • Mfr # 8016440

  • Zoro # G211296589


product price: $48.39
/ea

Key Features

Length (in)
5.5 in
Width (in)
2.625 in
Height (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016440
Zoro #
G211296589
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
5.5 in
Width (in)
2.625 in
Height (in)
3 in

Description

Griddle Brick Holder, Color: Gray, Height: 2-1/2in, Height:;63Mm, Includes: Two Lock Down Thumb Screws, Length: 5-1/2in,;Length: 14Mm, Material: Aluminum, Weight: .79Lb, Width:;2-5/8 To 4in, Width: 8 To 12Mm,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.