Zoro Homepage

Holder, Pan Griddle, Thi Rd

  • Mfr # 1331875

  • Zoro # G202212956


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Height
2 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331875
Zoro #
G202212956
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Height
2 in
Width
6.75 in

Details

Item
Pan Griddle Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.