
Holder, Scoop , 3-5/8X6.5"Hole
Mfr # 2261021
Zoro # G902237617
product price: $22.15
/eaKey Features
Length
8 in
Material
Steel
Height
4.25 in
Width
7 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2261021
Zoro #
G902237617
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Height
4.25 in
Width
7 in
Depth
3-5/8 in
Details
Item
Scoop Holder
Material
Steel
Color
White
Finish
Epoxy Coated
Description
Color: White Coating ;Material: Steel ;Width: 6 1/2" Opening | 165 Mm Opening ;Coating: Epoxy ;Depth: 3 5/8" | 92 Mm;Archer Wire,Nsf Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.