
Hook, Coat (Brass, 2 Ear)
Mfr # 1341040
Zoro # G902225638
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Height (in)
1 in
Length (in)
3 in
Width (in)
2 in
Material
Die Cast Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1341040
Zoro #
G902225638
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height (in)
1 in
Length (in)
3 in
Width (in)
2 in
Details
Material
Die Cast Brass
Description
Material: Brass ;Weight: .12 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.