Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Finger (W/Screw)

  • Mfr # 1061101

  • Zoro # G905829420


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061101
Zoro #
G905829420
UPC #
-
Country of Origin
United States

Description

material: brass length: 4" | 102 mm inner diameter: 11/16" | 17 mm includes: 10-24 x 3/8"l screw plating: chrome-plated depth: 1 1/2" | 38 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.