Zoro Homepage

Hose Clamp No 8

  • Mfr # 851055

  • Zoro # G502335492


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Features
Adjustable from 1/2 in to 7/8 in
Width
1 in
Material
Stainless Steel
Height
1.50 in
Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851055
Zoro #
G502335492
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1.50 in
Length
1.50 in

Details

Item
Hose Clamp
Features
Adjustable from 1/2 in to 7/8 in
Material
Stainless Steel

Description

#8 Stainless Steel Hose Clamp 1/2" To 7/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.