
Hose Kit 1/2" X 12 Ft
Mfr # 321502
Zoro # G602268478
product price: $210.99
/ea
Free Shipping & Returns
Key Features
For Use With
Outdoor Equipment
Height
2 in
Inlet Size
1/2 in
Application
Gas
Outlet Type
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321502
Zoro #
G602268478
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Inlet Size
1/2 in
Width
0.50 in
Length
12 in
Outlet Size
1/2 in
Details
Item
Hose Kit
For Use With
Outdoor Equipment
Application
Gas
Outlet Type
MPT
Inlet Type
MPT
Description
Hose Kit For Outdoor Equipment;Gas In/Out 1/2" Mpt, 12 Feet Long;Max 12" Wc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.