Zoro Homepage

Hot Water Solenoid 24V 3/8"

  • Mfr # 541128

  • Zoro # G402305434


product price: $434.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Coil Only Use # 51-1210; For Repair Kit Use # 51-1104
Width
4 in
Application
Hot Water
Voltage
24 V
Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541128
Zoro #
G402305434
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
3.25 in
Size
3/8 in
Length
3.50 in

Details

Item
Solenoid Valve
For Use With
For Coil Only Use # 51-1210; For Repair Kit Use # 51-1104
Application
Hot Water
Voltage
24 V
Type
FPT

Description

Asco Red Hat Ii Hot Water Solenoid Valve;24V, 3/8" Fpt;For Coil Only Use # 51-1210;For Repair Kit Use # 51-1104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.