Zoro Homepage

Housing Gasket 3-1/16" X 2-7/16"

  • Mfr # 321118

  • Zoro # G102258153


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

For Use With
Thermostat
Color
Gray
Material
Fiber
Width
2.50 in
Length
3.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321118
Zoro #
G102258153
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50 in
Length
3.20 in
Height
0.10 in

Details

Item
Housing Gasket
For Use With
Thermostat
Color
Gray
Material
Fiber

Description

Fdo Thermostat Housing Gasket,;[ 3-1/16" X 2-7/16" ] [Fibre ] [ Gray ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.