Zoro Homepage

Hubbell 50A Strt Blade Plug-9451C

  • Mfr # 8009732

  • Zoro # G902325284


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Height (in)
4 in
Width (in)
4 in
Length (in)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team