Zoro Homepage

Impellar, Ss Lh 10 Blad E Ps100/200

  • Mfr # 8403776

  • Zoro # G311296533


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Width (in)
1 in
Height (in)
1 in
Length (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8403776
Zoro #
G311296533
UPC #
-
Country of Origin
Unknown

Dimensions

Width (in)
1 in
Height (in)
1 in
Length (in)
1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.