Zoro Homepage

Infra-Red Lamp (Pk 12) (Clear) 120V, 250W Pk

  • Mfr # 381136

  • Zoro # G802276891


product price: $185.99
/pk 12, $15.50/ea
Free Shipping & Returns

Key Features

For Use With
American Permanent Ware Food Warmer; Cres-Cor Food Warmer; Duke Food Warmer
Features
Shatterproof
Color
Clear
Type
Infra-Red
Height
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381136
Zoro #
G802276891
UPC #
-
Country of Origin
United States

Dimensions

Height
7.50 in
Length
19 in
Width
14.50 in

Details

Item
Infra-Red Lamp
For Use With
American Permanent Ware Food Warmer; Cres-Cor Food Warmer; Duke Food Warmer
Features
Shatterproof
Color
Clear
Type
Infra-Red
Voltage
120 V
Finish
PTFE Coated
Max. Wattage
250 W

Description

Infra-Red Lamp 120V, 250W, Clear Ptfe Coated;Shatterproof~; Case Of 12.;For Individual Lamp, Order #38-1135;American Permanent Ware Food Warmer ;Cres-Cor Food Warmer;Duke Food Warmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.