Zoro Homepage

Infrared Thermometer

  • Mfr # 621160

  • Zoro # G002297368


product price: $95.85
/ea
Free Shipping & Returns

Key Features

Display
7/8 in X 1 in Backlit Display
Temp. Range (F)
-76° to 1022° F
Response Time
1 sec
Width
1-5/8 in
Height
5-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621160
Zoro #
G002297368
UPC #
-
Country of Origin
China

Dimensions

Width
1-5/8 in
Height
5-7/8 in
Length
4.50 in

Details

Item
Infrared Thermometer
Display
7/8 in X 1 in Backlit Display
Temp. Range (F)
-76° to 1022° F
Response Time
1 sec
Features
Laser Target Illumination
Battery Type
AAA
Includes
(2) AAA Batteries

Description

1 Second Response, Laser Target Illumination ;-76 To 1022 F, Uses 2 Aaa Batteries (Included) ;Backlit Display Measures 7/8" X 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.