Zoro Homepage

Insert, Threaded , 5/16-18,100

  • Mfr # 1421485

  • Zoro # G802219867


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Features
5/16"-18 Thread
Material
Steel
Height
2 in
Width
3.25 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421485
Zoro #
G802219867
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
3.25 in
Length
4.25 in

Details

Item
Insert
Features
5/16"-18 Thread
Material
Steel
Finish
Zinc-Plated

Description

Material: Steel ;Size: 5/16-18 . ;Plating: Zinc-Plated ;Thread: 43236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.