Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inset, Steam Table , 11 Qt

  • Mfr # 1331159

  • Zoro # G802213438


product price: $45.35
/ea

Key Features

Material
Stainless Steel
Width
11.50 in
Capacity
11 qt
Fits Opening
10-1/2 in
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331159
Zoro #
G802213438
UPC #
-
Country of Origin
India

Dimensions

Width
11.50 in
Height
8.75 in
Length
11.50 in

Details

Item
Steam Table Inset
Material
Stainless Steel
Capacity
11 qt
Fits Opening
10-1/2 in

Description

Material: Stainless Steel ;Capacity: 10 L | 11 Qt ;Type: Fits 10 1/2" (267Mm) Opening ;Depth: 8 1/4" | 210 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.