Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Terminal Kit

  • Mfr # 851034

  • Zoro # G102336691


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Features
Vinyl Insulated
Length
13.75 in
Includes
Metal Box; Crimping and Cutting Tool; Contains 500 Assorted Terminals and Connectors.
Height
2.25 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851034
Zoro #
G102336691
UPC #
-
Country of Origin
United States

Dimensions

Length
13.75 in
Height
2.25 in
Width
10 in

Details

Item
Terminal Kit
Features
Vinyl Insulated
Includes
Metal Box; Crimping and Cutting Tool; Contains 500 Assorted Terminals and Connectors.

Description

Vinyl With Metal Box And;Crimping/Cutting;Tool. Contains 500 Assorted Terminals And Connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.