
Jenny Cloth For Capillar Y
Mfr # 2531445
Zoro # G202231193
product price: $2.29
/eaSold in multiples of 4 for $9.16
Key Features
For Use With
Capillar Y
Length
12 in
Height
0.25 in
Width
0.25 in
Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2531445
Zoro #
G202231193
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Height
0.25 in
Width
0.25 in
Details
Item
Jenny Cloth
For Use With
Capillar Y
Material
Cloth
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.