Zoro Homepage

Junction Block Adapter

  • Mfr # 511248

  • Zoro # G502286237


product price: $84.15
/ea
Free Shipping & Returns

Key Features

For Use With
Equipment Requiring A Junction Block
Features
11/32"-32 Thread
Type
Coaxial Thermocouple
Width
5.50 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511248
Zoro #
G502286237
UPC #
-
Country of Origin
United States

Dimensions

Width
5.50 in
Height
0.50 in
Length
5.50 in

Details

Item
Junction Block Adapter
For Use With
Equipment Requiring A Junction Block
Features
11/32"-32 Thread
Type
Coaxial Thermocouple

Description

Coaxial Thermocouple Add-On Junction Block.;Adds A Junction Block To Any Coaxial Thermocouple;For Equipment Requiring A Junction Block.;Coaxial Thermocouple Threads = 11/32"-32.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.