Zoro Homepage

Kason - 10218000004 Hinge - Edgemount

  • Mfr # 263383

  • Zoro # G502253635


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length (in)
5.63 in
Height (in)
6 in
Width (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263383
Zoro #
G502253635
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
5.63 in
Height (in)
6 in
Width (in)
1 in

Description

Door Hinge, Edgemount, ;Adjustable Spring Assisted, ;Chrome;Offset 7/8";Length 5-3/4";Width 1-1/8";Scrwe Centers 1-13/16";Outside Screw Centers 2-3/8";For Left Or Right;Includes Spring Cartridge #26-3387

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.